9W A19 LED Lamp, 50K

Item #: 868611

Cat #: LED9A1950K

UPC: 762148272564

Sign In or Register to view pricing and more.
Documents & Guides
TCPLED9A1950K 9W 5000K LED

Overview

TCPLED9A1950K 9W 5000K LED
Also known as: 762148272564, LED9A1950K

Specifications

Lumens: 875
Color Temperature: 5000 (Bright White)
Shape: A19 (Arbitrary)
Wattage: 9
Light Technology: LED
Lumens: 875
Shape: A19 (Arbitrary)
Light Technology: LED
Color Temperature: 5000 (Bright White)
Wattage: 9

Customer Reviews

No reviews for this product
(0)