Power Relay, 3 Position, Tagging, Series 31, 15A, 600VAC, 5 Deck

Item #: 868548

Cat #: 9305LP

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
Power Relay, 3 Position, Tagging, Series 31, 15 Amp, 600 Volt AC, 5 Deck

Overview

Power Relay, 3 Position, Tagging, Series 31, 15 Amp, 600 Volt AC, 5 Deck
Also known as: 9305LP

Specifications

Mounting: Panel
Amps: 15
Type: Power Relay, 3 Position, Tagging
Poles: 5
Volts AC: 600
Mounting: Panel
Type: Power Relay, 3 Position, Tagging
Volts AC: 600
Amps: 15
Poles: 5

Customer Reviews

No reviews for this product
(0)