This product has been discontinued.
Coax Cable, RG6 Quad-Shield, Copper, Black, 300V, 1000' Box
Item #: 868292
Cat #: RG6UQSCMRBLK1000BX
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
Coax Cable, RG6 Quad-Shield, Solid Bare Copper Conductors, PVC Insulation, 95% Copper Braid, Black, 300V, 1000' Box
Overview
Coax Cable, RG6 Quad-Shield, Solid Bare Copper Conductors, PVC Insulation, 95% Copper Braid, Black, 300V, 1000' Box
Also known as: RG6UQSCMRBLK1000BX
Specifications
Gauge: | 18 |
Volts AC: | 300 |
Length: | 1000 ft |
Color: | Black |
Material: | Copper Coated Steel |
Conductors: | 1 |
Jacket: | Riser |
Type: | RG6 |
Shielding: | Quad Shielded |
Gauge: | 18 |
Length: | 1000 ft |
Material: | Copper Coated Steel |
Jacket: | Riser |
Shielding: | Quad Shielded |
Volts AC: | 300 |
Color: | Black |
Conductors: | 1 |
Type: | RG6 |
Customer Reviews
No reviews for this product
(0)