Sensor, Photoelectric, Retroreflective, 10 - 30VDC

Item #: 86812

Cat #: 42GRU-9000

UPC: 662073868651

Sign In or Register to view pricing and more.
Documents & Guides
Sensor, Photoelectric, Retro-Reflective, 10 - 30 Volt DC, Visible Red Beam Source, 9.1 meter, Sensing Distance, 2 meter, 300 Volt Cable

Overview

Sensor, Photoelectric, Retro-Reflective, 10 - 30 Volt DC, Visible Red Beam Source, 9.1 meter, Sensing Distance, 2 meter, 300 Volt Cable
Also known as: 662073868651, 42GRU-9000

Specifications

Type: Retro-Reflective, Sensor, Photoelectric
Length: 2 m
Range: 9.100 m
Volts DC Range: 10 - 30
Type: Retro-Reflective, Sensor, Photoelectric
Range: 9.100 m
Length: 2 m
Volts DC Range: 10 - 30

Customer Reviews

No reviews for this product
(0)