Downrod Weathered Iron

Item #: 868027
Cat #: 1610-07
UPC: 785652990014
Sign In or Register to view pricing and more.
Documents & Guides
Sea Gull Lighting; Downrod; Size: 1/2 In Diameter; Length: 12 In; Material: Steel; Finish: Weathered Iron; Lamp Type: Xenon T3

Overview

Sea Gull Lighting; Downrod; Size: 1/2 In Diameter; Length: 12 In; Material: Steel; Finish: Weathered Iron; Lamp Type: Xenon T3
Also known as: 785652990014, 1610-07

Specifications

Width: 12 in
Width: 12 in

Customer Reviews

No reviews for this product
(0)