30.5mm Type 4/4X Potentiometer Unit, .4 Megohm Resistive Element

Item #: 867993

Cat #: 800H-UR54

UPC: 662073635222

Sign In or Register to view pricing and more.
Documents & Guides
ALB 800H-UR54 30MM POTENTIOME

Overview

ALB 800H-UR54 30MM POTENTIOME
Also known as: 662073635222, 800H-UR54

Specifications

Type: Potentiometer
Ohms: 4 m
Type: Potentiometer
Ohms: 4 m

Customer Reviews

No reviews for this product
(0)