30.5mm Type 4/4X Potentiometer Unit, 3 Megohm Resistive Element

Item #: 867992

Cat #: 800H-UR62

UPC: 662073635260

Sign In or Register to view pricing and more.
Documents & Guides
ALB 800H-UR62 30MM POTENTIOME

Overview

ALB 800H-UR62 30MM POTENTIOME
Also known as: 662073635260, 800H-UR62

Specifications

Type: Potentiometer
Ohms: 3 m
Type: Potentiometer
Ohms: 3 m

Customer Reviews

No reviews for this product
(0)