10 AWG THHN/THWN-2 Solid Copper, Gray/Brown, 500'

Item #: 867989

Cat #: THHN10SOLGRYBRN500RL

UPC:

Documents & Guides
THHN/THWN-2, 10 AWG, Solid, Gray/Brown, 500'
Sign In or Register to view pricing and more.

No associated products found.

Overview

THHN/THWN-2, 10 AWG, Solid, Gray/Brown, 500'
THHN is a thermoplastic high-heat-resistant, nylon-coated wire. It’s designed with a specific insulation material, temperature rating, and condition of use for electrical wire and cable. Extremely popular as an inexpensive building wire, THHN wire serves its purpose admirably and can be used for wiring machine tools, control circuits, and certain appliances.
Also known as: THHN10SOLGRYBRN500RL

Specifications

Gauge: 10 AWG
Length: 500 ft
Color: Gray/Brown
Jacket: PVC
Material: Copper
Volts AC: 600
Conductors: 1
Stranding: Solid
Package Type: Reel
Gauge: 10 AWG
Color: Gray/Brown
Material: Copper
Conductors: 1
Package Type: Reel
Length: 500 ft
Jacket: PVC
Volts AC: 600
Stranding: Solid

Customer Reviews

No reviews for this product
(0)