This product may not be available in all locations.
![Push Button, Push-Pull, No Cap, 30mm, 1NO/1NCLB, NEMA 4/13 Push Button, Push-Pull, No Cap, 30mm, 1NO/1NCLB, NEMA 4/13](https://rexel-cdn.com/products/image.jpg?i=0670F1A2-631D-4718-89EA-CCA22FBDD83A&f=420)
Push Button, Push-Pull, No Cap, 30mm, 1NO/1NCLB, NEMA 4/13
Item #:
8678
Cat #:
800T-FXA1
UPC:
662073285502
Sign In or Register to view pricing and more.
Documents & Guides
Push Button, Push-Pull, No Cap, 30mm, 1 Normally Open, 1 Normally Closed, Late break, Contact Blocks, NEMA 4/13
Overview
Push Button, Push-Pull, No Cap, 30mm, 1 Normally Open, 1 Normally Closed, Late break, Contact Blocks, NEMA 4/13
Ruggedly attractive and boldly functional, the Allen-Bradley® Bulletin 800T line of push buttons are designed and built to perform in demanding industrial environments. Catalog item 800T-FXA1 from Rockwell Automation® is a two-position, 30 mm push-pull device. It is a maintained mushroom head push button. And it is aluminum. For full product details, please see the sections below.Allen-Bradley is a trademark of Rockwell Automation, Inc.
Also known as: 662073285502, 800T-FXA1
Specifications
Size: | 30 mm |
Family / Style: | 800T |
Type: | Push-Pull, Pushbutton |
IP/NEMA Rating: | NEMA 13, NEMA 4 |
Size: | 30 mm |
Type: | Push-Pull, Pushbutton |
Family / Style: | 800T |
IP/NEMA Rating: | NEMA 13, NEMA 4 |
Customer Reviews
No reviews for this product
(0)