S-gul 9320-12 Well Light,sea Gull L
Item #:
8677
Cat #:
9320-12
UPC:
785652932021
Sign In or Register to view pricing and more.
Documents & Guides
Sea Gull Lighting; Well Light; Ambiance; Landscape; Wattage: 50 Wtt; Voltage Rating: 12 V; Lamp Type: Halogen Par36 Screw Terminal; Number Of Lamps: 1; Fixturefinish: Black Body, Black Gasket, Black Connector, Clear Glass Lens Lamp; Fixture Material: Plastic Body, Silicone Rubber Gasket, Polycarbonate Connector; Width: 5-1/2 In; Height: 8 In; Wire Length: 36 In; Life Hours: 4000 Hr; Lumens: 30 Lmat Fl 30 Deg; Color Temperature: 3500 Deg K; Lamp Included: No
Overview
Sea Gull Lighting; Well Light; Ambiance; Landscape; Wattage: 50 Wtt; Voltage Rating: 12 V; Lamp Type: Halogen Par36 Screw Terminal; Number Of Lamps: 1; Fixturefinish: Black Body, Black Gasket, Black Connector, Clear Glass Lens Lamp; Fixture Material: Plastic Body, Silicone Rubber Gasket, Polycarbonate Connector; Width: 5-1/2 In; Height: 8 In; Wire Length: 36 In; Life Hours: 4000 Hr; Lumens: 30 Lmat Fl 30 Deg; Color Temperature: 3500 Deg K; Lamp Included: No
Also known as: 785652932021, 9320-12
Specifications
Customer Reviews
No reviews for this product
(0)