Solar PV Wire 2kV Rated, 10 AWG, Black

Item #: 867460

Cat #: 3102NPV-BLACK

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
Solar Photovoltaic Wire, 2kV Rated, 10 AWG, Black, Cross-Linked Polyethylene Insulated

Overview

Solar Photovoltaic Wire, 2kV Rated, 10 AWG, Black, Cross-Linked Polyethylene Insulated
Also known as: 3102NPV-BLACK

Specifications

Gauge: 10
Material: Copper
Color: Black
Conductors: 1
Jacket: CPE
Volts AC: 2kV
Gauge: 10
Color: Black
Jacket: CPE
Material: Copper
Conductors: 1
Volts AC: 2kV

Customer Reviews

No reviews for this product
(0)