Solar PV Wire, 2kV Rated, 8 AWG, Black

Item #: 867458

Cat #: 3082NPV-BLACK

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
Solar Photovoltaic Wire, 2kV Rated, 8 AWG, Black, Cross-Linked Polyethylene Insulated

Overview

Solar Photovoltaic Wire, 2kV Rated, 8 AWG, Black, Cross-Linked Polyethylene Insulated
Also known as: 3082NPV-BLACK

Specifications

Material: Copper
Color: Black
Conductors: 1
Gauge: 8
Jacket: CPE
Volts AC: 2kV
Material: Copper
Conductors: 1
Jacket: CPE
Color: Black
Gauge: 8
Volts AC: 2kV

Customer Reviews

No reviews for this product
(0)