Solar PV Wire, 2kV Rated, 6 AWG, Red

Item #: 867454

Cat #: 3062NPV-RED

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
Solar Photovoltaic Wire, 2kV Rated, 6 AWG, Red, Cross-Linked Polyethylene Insulated

Overview

Solar Photovoltaic Wire, 2kV Rated, 6 AWG, Red, Cross-Linked Polyethylene Insulated
Also known as: 3062NPV-RED

Specifications

Color: Red
Material: Copper
Conductors: 1
Gauge: 6
Jacket: CPE
Volts AC: 2kV
Color: Red
Conductors: 1
Jacket: CPE
Material: Copper
Gauge: 6
Volts AC: 2kV

Customer Reviews

No reviews for this product
(0)