Solar PV Wire, 6 AWG 7 STR BC

Item #: 867453

Cat #: 3062NPV-BLACK

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
Solar Photovoltaic Wire, 6 AWG 7 STR BC UL4703 SINGLE PASS 1KV/2KV PV

Overview

Solar Photovoltaic Wire, 6 AWG 7 STR BC UL4703 SINGLE PASS 1KV/2KV PV
Also known as: 3062NPV-BLACK

Specifications

Color: Black
Conductors: 1
Gauge: 6
Volts AC: 2kV
Color: Black
Gauge: 6
Conductors: 1
Volts AC: 2kV

Customer Reviews

No reviews for this product
(0)