2 Light 16" Semi-Flush Fixture, Brushed Nickel

Item #: 86742

Cat #: P3473-09

UPC: 785247136728

Sign In or Register to view pricing and more.
Two Light 16 Inch Semi-Flush Fixture, Includes 72" of Chain, Can Be Used On A Sloped Ceiling, 16 Inch x 16 Inch x 15 Inch, Brushed Nickel Finish ***Requires (2) A19 Lamps To Operate (Sold Separately)***

Overview

Two Light 16 Inch Semi-Flush Fixture, Includes 72" of Chain, Can Be Used On A Sloped Ceiling, 16 Inch x 16 Inch x 15 Inch, Brushed Nickel Finish ***Requires (2) A19 Lamps To Operate (Sold Separately)***
Two-light semi-flush close-to-ceiling fixture featuring soft angles, curving lines and etched glass shades. Gracefully exotic, the Trinity Collection offers classic sophistication for transitional interiors. Sculptural forms of metal and glass are enhanced by a classic finish. This transitional style can transform a room or your whole home with its charming versatility. Brushed Nickel finish.
Also known as: 785247136728, P3473-09

Specifications

Base: Medium Screw (E26)
Wattage: 100
Volts AC: 120
Color: Brushed Nickel
Diameter: 16 in
Standards: California Proposition 65
Base: Medium Screw (E26)
Volts AC: 120
Diameter: 16 in
Wattage: 100
Color: Brushed Nickel
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)