
Battery, 1.5V, LR1, Alkaline
Item #: 86741
Cat #: MN9100B2PK
UPC: 041333662008
Documents & Guides
Battery, 1.5V, Type:LR1, Alkaline, 825 mAh, Size (mm) 30 x 11 x 11, Order of 1 Each = Pack of 2
Sign In or Register to view pricing and more.
No associated products found.
Overview
Battery, 1.5V, Type:LR1, Alkaline, 825 mAh, Size (mm) 30 x 11 x 11, Order of 1 Each = Pack of 2
Also known as: 041333662008, MN9100B2PK
Specifications
Type: | Alkaline |
Volts DC: | 1.500 |
Type: | Alkaline |
Volts DC: | 1.500 |
Customer Reviews
No reviews for this product
(0)