![Wide Finger Wire Duct, 3" X 3", Light Gray, Adhesive Backing Wide Finger Wire Duct, 3" X 3", Light Gray, Adhesive Backing](https://rexel-cdn.com/products/ibot13030ga.jpg?i=87F81F19-497F-401B-A5E8-0EAFAA21ADFC&f=420)
Wide Finger Wire Duct, 3" X 3", Light Gray, Adhesive Backing
Item #: 867359
Cat #: T1-3030GA
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
Wide Finger Wire Duct, 3" X 3", Light Gray, With Adhesive Backing
Overview
Wide Finger Wire Duct, 3" X 3", Light Gray, With Adhesive Backing
Also known as: T1-3030GA
Specifications
Width: | 3 in |
Color: | Light Gray |
Material: | PVC |
Height: | 3 in |
Length: | 6 ft |
Width: | 3 in |
Material: | PVC |
Length: | 6 ft |
Color: | Light Gray |
Height: | 3 in |
Customer Reviews
No reviews for this product
(0)