Uninsulated Reducing Splice for 8 AWG and 12 - 10 AWG

Item #: 867313

Cat #: YRV8CV10L

UPC: 781810026380

Sign In or Register to view pricing and more.
Documents & Guides
Uninsulated Reducing Splice for 8 AWG and 12 - 10 AWG, Copper, Tin Plated, Inspection Window, Chamfered Barrel, Length: 1.15 Inch

Overview

Uninsulated Reducing Splice for 8 AWG and 12 - 10 AWG, Copper, Tin Plated, Inspection Window, Chamfered Barrel, Length: 1.15 Inch
Also known as: 781810026380, YRV8CV10L

Specifications

Material: Copper
Length: 1.120 in
Allowable Gauge Range: 8
Material: Copper
Allowable Gauge Range: 8
Length: 1.120 in

Customer Reviews

No reviews for this product
(0)