Halogen Capsule Lamp, T4, 35W, 12V

Item #: 86727

Cat #: 35T4Q/CL/AX-12V

UPC: 046135586729

Sign In or Register to view pricing and more.
Documents & Guides
Halogen Capsule Lamp, 35 Watt, 12 Volt, Bulb: T4 (Tubular), Base: Bi-Pin (GY6.35), Lumens: 580, CRI: 100, Color Temperature: 2900K, Finish: Clear, Note: With Axial Filament, Standard Case Qty: 40 *Sylvania Part # 58672*

Overview

Halogen Capsule Lamp, 35 Watt, 12 Volt, Bulb: T4 (Tubular), Base: Bi-Pin (GY6.35), Lumens: 580, CRI: 100, Color Temperature: 2900K, Finish: Clear, Note: With Axial Filament, Standard Case Qty: 40 *Sylvania Part # 58672*
Also known as: 046135586729, 35T4Q/CL/AX-12V

Specifications

Wattage: 35
Color Temperature: 2900 (Warm White)
Volts AC: 12
Shape: T4 (Tubular)
Color Rendering Index (CRI): 100
Lumens: 580
Light Technology: Halogen
Base: 2-Pin (GY6.35)
Wattage: 35
Volts AC: 12
Color Rendering Index (CRI): 100
Light Technology: Halogen
Color Temperature: 2900 (Warm White)
Shape: T4 (Tubular)
Lumens: 580
Base: 2-Pin (GY6.35)

Customer Reviews

No reviews for this product
(0)