Battery, 6V, MN918, Alkaline, Lantern, Screw Terminal

Item #: 86726

Cat #: MN918

UPC: 041333091068

Documents & Guides
Battery, 6V, Type:MN918, Alkaline, Lantern, Screw Terminal, 330 m-ohm at 1kHz
Sign In or Register to view pricing and more.

No associated products found.

Overview

Battery, 6V, Type:MN918, Alkaline, Lantern, Screw Terminal, 330 m-ohm at 1kHz
Also known as: 041333091068, MN918

Specifications

Volts DC: 6
Type: Lantern, Alkaline
Volts DC: 6
Type: Lantern, Alkaline

Customer Reviews

No reviews for this product
(0)