Battery, 12V, 3LR50, Alkaline

Item #: 86721

Cat #: MN21BPK

UPC: 041333664446

Documents & Guides
Battery, 12V, Type:3LR50, Alkaline, 33 mAh, Typical Uses: Car Alarm, Key FOB, GPS Tracker. Size (mm) 28 x 10 x 10
Sign In or Register to view pricing and more.

No associated products found.

Overview

Battery, 12V, Type:3LR50, Alkaline, 33 mAh, Typical Uses: Car Alarm, Key FOB, GPS Tracker. Size (mm) 28 x 10 x 10
Also known as: 041333664446, MN21BPK

Specifications

Type: Alkaline
Volts DC: 12
Type: Alkaline
Volts DC: 12

Customer Reviews

No reviews for this product
(0)