This product may not be available in all locations.
Ethernet Switch, Unmanaged, 16 RJ45 TX Ports, 1 ST Duplex Port
Item #:
867116
Cat #:
317FX-ST
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
Ethernet Switch, Unmanaged, 16 - 10/100BaseTX, RJ45 TX Ports, 1 - 100Base FX, SC/ST Duplex Port
Overview
Ethernet Switch, Unmanaged, 16 - 10/100BaseTX, RJ45 TX Ports, 1 - 100Base FX, SC/ST Duplex Port
Also known as: 317FX-ST
Specifications
Volts DC Range: | 10, 30 |
Mounting: | DIN Rail |
Type: | Unmanaged, Duplex |
Number of Ports: | 16 |
Connector Type: | RJ45, ST |
Volts DC Range: | 10, 30 |
Type: | Unmanaged, Duplex |
Connector Type: | RJ45, ST |
Mounting: | DIN Rail |
Number of Ports: | 16 |
Customer Reviews
No reviews for this product
(0)