Sensor Photoelectric, Sharp cutoff Diffuse, 10 - 30 VDC, 35mA

Item #: 86700

Cat #: 42SRP-6032-QD

UPC: 662073839453

Sign In or Register to view pricing and more.
Documents & Guides
Sensor, Photoelectric, Series 6000, Sharp Cutoff Diffuse, 10 - 30 Volt DC, 35 mA, Power Source, Infrared 880 nm LED, Light Source, 5 -76 mm Sensing Distance, 4 Pin DC Micro Connector

Overview

Sensor, Photoelectric, Series 6000, Sharp Cutoff Diffuse, 10 - 30 Volt DC, 35 mA, Power Source, Infrared 880 nm LED, Light Source, 5 -76 mm Sensing Distance, 4 Pin DC Micro Connector
Also known as: 662073839453, 42SRP-6032-QD

Specifications

Family / Style: 6000
Type: Sharp Cutoff Diffuse, Sensor, Photoelectric
Range: 5 - 76 mm
Volts DC Range: 10 - 30
Family / Style: 6000
Range: 5 - 76 mm
Type: Sharp Cutoff Diffuse, Sensor, Photoelectric
Volts DC Range: 10 - 30

Customer Reviews

No reviews for this product
(0)