Halogen Lamp, PAR38, 90W, 120V, FL30

Item #: 86695

Cat #: 90PAR38/HAL/3FL30-120V

UPC: 046135146329

Sign In or Register to view pricing and more.
Documents & Guides
Halogen Lamp, 90 Watt, 120 Volt, Bulb: PAR38 (Sealed Beam), Base: Medium Side Prong, Lumens: 1310, CRI:100, Color Temperature: 2925K, Beam Angle: Flood 30 Degree, Standard Case Qty: 15 Sylvania Part # 14632

Overview

Halogen Lamp, 90 Watt, 120 Volt, Bulb: PAR38 (Sealed Beam), Base: Medium Side Prong, Lumens: 1310, CRI:100, Color Temperature: 2925K, Beam Angle: Flood 30 Degree, Standard Case Qty: 15 Sylvania Part # 14632
Also known as: 046135146329, 90PAR38/HAL/3FL30-120V

Specifications

Lumens: 1310
Volts AC: 120
Color Rendering Index (CRI): 100
Base: Medium Side Prong
Color Temperature: 2925 (Warm White)
Wattage: 90
Shape: PAR38 (Sealed Beam)
Light Technology: Halogen
Angle: 30°
Lumens: 1310
Color Rendering Index (CRI): 100
Color Temperature: 2925 (Warm White)
Shape: PAR38 (Sealed Beam)
Angle: 30°
Volts AC: 120
Base: Medium Side Prong
Wattage: 90
Light Technology: Halogen

Customer Reviews

No reviews for this product
(0)