Sensor, Photoelectric, Transmitted Beam, 10-30VDC, 36.6m Distance

Item #: 86690

Cat #: 42SRR-6002-QD

UPC: 662073839620

Sign In or Register to view pricing and more.
Documents & Guides
Sensor, Photoelectric, Transmitted Beam, 10 - 30 Volt DC, 36.6 meter, Sensing Distance, Light Operate Output, 4-Pin, DC Micro QD Connector

Overview

Sensor, Photoelectric, Transmitted Beam, 10 - 30 Volt DC, 36.6 meter, Sensing Distance, Light Operate Output, 4-Pin, DC Micro QD Connector
Also known as: 662073839620, 42SRR-6002-QD

Specifications

Family / Style: 6000
Type: Transmitted Beam, Sensor, Photoelectric
Amps: 0.015
Volts DC Range: 10 - 30
Range: 36.600 m
Family / Style: 6000
Amps: 0.015
Range: 36.600 m
Type: Transmitted Beam, Sensor, Photoelectric
Volts DC Range: 10 - 30

Customer Reviews

No reviews for this product
(0)