Halogen Linear Lamp, Single-Ended, T4, 250W, 120V

Item #: 86672

Cat #: 250Q/MC(ESM)-120V

UPC: 046135587634

Documents & Guides
Halogen Linear Lamp, Single-Ended, 250 Watt, 120 Volt, Bulb: T4 (Tubular), Base: Mini Candelabra Screw (E11), Lumens: 4850, CRI: 100, Color Temperature: 2950K, Lamp Finish: Frosted, ANSI Code: ESM, Standard Case Qty: 12 *Sylvania Part # 58763*
Sign In or Register to view pricing and more.

No associated products found.

Overview

Halogen Linear Lamp, Single-Ended, 250 Watt, 120 Volt, Bulb: T4 (Tubular), Base: Mini Candelabra Screw (E11), Lumens: 4850, CRI: 100, Color Temperature: 2950K, Lamp Finish: Frosted, ANSI Code: ESM, Standard Case Qty: 12 *Sylvania Part # 58763*
Also known as: 046135587634, 250Q/MC(ESM)-120V

Specifications

ANSI Code: ESM
Shape: T4 (Tubular)
Color Temperature: 2950 (Warm White)
Volts AC: 120
Color: Frosted
Color Rendering Index (CRI): 100
Lumens: 4850
Wattage: 250
Light Technology: Halogen
ANSI Code: ESM
Color Temperature: 2950 (Warm White)
Color: Frosted
Lumens: 4850
Light Technology: Halogen
Shape: T4 (Tubular)
Volts AC: 120
Color Rendering Index (CRI): 100
Wattage: 250

Customer Reviews

No reviews for this product
(0)