Auxiliary Contact, Freedom NEMA, 10A, 600VAC

Item #: 86669

Cat #: C320KGT15

UPC: 782113413709

Sign In or Register to view pricing and more.
Top Mounted Auxiliary Contact. 2 N.O. & 2 N.C. Used NEMA Size 00-2 & IEC Size A-K.

Overview

Top Mounted Auxiliary Contact. 2 N.O. & 2 N.C. Used NEMA Size 00-2 & IEC Size A-K.
Top Mounted Auxiliary Contact. 2 N.O. & 2 N.C. Used NEMA Size 00-2 & IEC Size A-K.
Also known as: 782113413709, C320KGT15

Specifications

Family / Style: Freedom
Poles: 2
Amps: 10
Volts DC: 600
Volts AC: 600
Mounting: Top
Size: 00, 2
Family / Style: Freedom
Amps: 10
Volts AC: 600
Size: 00, 2
Poles: 2
Volts DC: 600
Mounting: Top

Customer Reviews

No reviews for this product
(0)