225A, 2P, 120/240V, 10 kAIC, Type CC Tenant CB

Item #: 866684

Cat #: CC2225X

UPC: 782113031941

Sign In or Register to view pricing and more.
Documents & Guides
CC BREAKER 225A/2 POLE 240V 10K *** Discontinued ***

Overview

CC BREAKER 225A/2 POLE 240V 10K *** Discontinued ***
Also known as: 782113031941, CC2225X

Specifications

Family / Style: CC
Mounting: Panel
Poles: 2
Volts AC: 120, 240
Amps: 225
Interrupt Rating AC: 10 kA
Family / Style: CC
Poles: 2
Amps: 225
Mounting: Panel
Volts AC: 120, 240
Interrupt Rating AC: 10 kA

Customer Reviews

No reviews for this product
(0)