LED High Bay, 212W, 26500L, 5000K, 120-277V

Item #: 866654
Cat #: HEDGRC4PNSSGDRS
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
LED High Bay, 212 Watt, 26500 Lumen, 5000K, 80CRI, Tempered Glass Lens, Wide Optical Pattern, 120-277 Volt, 10 Foot Power Cable, Safety Retention Tabs with Forward Throw Bracket 316 Stainless Steel, Drilling Rig Accessory Kit [CID2, CIID2]

Overview

LED High Bay, 212 Watt, 26500 Lumen, 5000K, 80CRI, Tempered Glass Lens, Wide Optical Pattern, 120-277 Volt, 10 Foot Power Cable, Safety Retention Tabs with Forward Throw Bracket 316 Stainless Steel, Drilling Rig Accessory Kit [CID2, CIID2]
Also known as: HEDGRC4PNSSGDRS

Specifications

Color Temperature: 5000 (Bright White)
Color: Gray
Wattage: 212
Diameter: 16.250 in
Light Technology: LED
Volts AC Range: 120 - 277
Color Temperature: 5000 (Bright White)
Wattage: 212
Light Technology: LED
Color: Gray
Diameter: 16.250 in
Volts AC Range: 120 - 277

Customer Reviews

No reviews for this product
(0)