Contactor, Auxiliary Contact, 10A, 600VAC, Adder Block, 1NC

Item #: 86663

Cat #: C320KGS21

UPC: 782113629261

Sign In or Register to view pricing and more.
Auxiliary Contact Adder Block. 1 N.C. Used with NEMA Size 3-5, IEC Size L-S.

Overview

Auxiliary Contact Adder Block. 1 N.C. Used with NEMA Size 3-5, IEC Size L-S.
With a broad portfolio that includes everything from phase, voltage and current monitoring relays to motor protection breakers, Eaton offers the protection your system needs against equipment failure and danger caused by voltage faults, current conditions or excessive load requirements. Eaton’s extensive line of space saving and easy-to-install electromechanical starters is among the most efficient and effective solutions for all customer application needs.
Also known as: 782113629261, C320KGS21

Specifications

Family / Style: Freedom
Type: NC, NEMA, IEC, 1 N.C., Auxiliary Contact
Volts DC: 600
Volts AC: 600
Family / Style: Freedom
Volts DC: 600
Type: NC, NEMA, IEC, 1 N.C., Auxiliary Contact
Volts AC: 600

Customer Reviews

No reviews for this product
(0)