Sensor Photoelectric, Polarized Retroreflective, 20-132V AC/DC

Item #: 86650

Cat #: 42SRU-6204-QD

UPC: 662073839910

Sign In or Register to view pricing and more.
Documents & Guides
Sensor Photoelectric, Series 6000, Polarized Retroreflective, 20 - 132 Volt AC/DC, 35 mA, Power Source, Visible Red 550 nm LED, Light Operate, 50.8 mm - 3 meter Sensing Distance, 4-Pin, DC Micro QD Connector

Overview

Sensor Photoelectric, Series 6000, Polarized Retroreflective, 20 - 132 Volt AC/DC, 35 mA, Power Source, Visible Red 550 nm LED, Light Operate, 50.8 mm - 3 meter Sensing Distance, 4-Pin, DC Micro QD Connector
Also known as: 662073839910, 42SRU-6204-QD

Specifications

Family / Style: 6000
Type: Polarized Retroreflective, Sensor, Photoelectric
Volt Amps: 1.200kVA
Range: 50.800 mm - 3 m
Volts AC Range: 20 - 132
Volts DC Range: 20 - 132
Family / Style: 6000
Volt Amps: 1.200kVA
Volts AC Range: 20 - 132
Type: Polarized Retroreflective, Sensor, Photoelectric
Range: 50.800 mm - 3 m
Volts DC Range: 20 - 132

Customer Reviews

No reviews for this product
(0)