Inverter/Charger 3000W, 120V, 48VDC, 35A Charger, 60A Input

Item #: 866384

Cat #: FXR3048A

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
Inverter/Charger 3000W, 120VAC, 48VDC, 35 Amp Charger, 60 Amp AC Input

Overview

Inverter/Charger 3000W, 120VAC, 48VDC, 35 Amp Charger, 60 Amp AC Input
Also known as: FXR3048A

Specifications

Volts DC: 48
Volts AC: 120
Wattage: 3000
Volts DC: 48
Wattage: 3000
Volts AC: 120

Customer Reviews

No reviews for this product
(0)