Sensor, Photoelectric, Standard Diffuse, 10-40VDC, 1.52m/5'

Item #: 86633

Cat #: 42GRP-9000-QD1

UPC: 662073992349

Sign In or Register to view pricing and more.
Documents & Guides
Sensor, Photoelectric, Standard Diffuse, 10 - 40 Volt DC, 1.52 meter/ 5 Foot, Sensing Distance, NPN/PNP Transistor, 4-Pin DC, Mini Integral Quick Disconnect

Overview

Sensor, Photoelectric, Standard Diffuse, 10 - 40 Volt DC, 1.52 meter/ 5 Foot, Sensing Distance, NPN/PNP Transistor, 4-Pin DC, Mini Integral Quick Disconnect
Also known as: 662073992349, 42GRP-9000-QD1

Specifications

Range: 1.520 m, 5 ft
Type: Sensor, Standard Diffused, Photoelectric
Volts DC Range: 10 - 40
Range: 1.520 m, 5 ft
Volts DC Range: 10 - 40
Type: Sensor, Standard Diffused, Photoelectric

Customer Reviews

No reviews for this product
(0)