QO PON LC W CVR N1 1PH MB 240VAC 200A

Item #: 866310

Cat #: QO160M200PC

UPC: 785901447528

Sign In or Register to view pricing and more.

Overview

QO PON LC W CVR N1 1PH MB 240VAC 200A
Also known as: 785901447528, QO160M200PC

Specifications

Amps: 200
Family / Style: QO
IP/NEMA Rating: NEMA 1
Phase: 1
Standards: California Proposition 65
Amps: 200
IP/NEMA Rating: NEMA 1
Standards: California Proposition 65
Family / Style: QO
Phase: 1

Customer Reviews

No reviews for this product
(0)