Line Terminal Adapter, 2 per Package, 14-8AWG CU, Connect to L1 & L2

Item #: 866308
Cat #: 1494U-ALT31
UPC: 887172375446
Sign In or Register to view pricing and more.
Documents & Guides
Line Terminal Adapter, 2 per Package, 14 - 8 AWG CU, Connect to L1 & L2, Provides Power when Switch is De-Energized, 30 - 100 Amp

Overview

Line Terminal Adapter, 2 per Package, 14 - 8 AWG CU, Connect to L1 & L2, Provides Power when Switch is De-Energized, 30 - 100 Amp
Line terminal adapter for 30A to 100A
Also known as: 887172375446, 1494U-ALT31

Specifications

Poles: 2
Mounting: Device
Material: Copper
Type: Line Terminal Adapter
Amps Range: 30 - 100
Poles: 2
Material: Copper
Amps Range: 30 - 100
Mounting: Device
Type: Line Terminal Adapter

Customer Reviews

No reviews for this product
(0)