![Halogen Lamp, AR70, 20W, 12V, FL24, Limited Quantities Available Halogen Lamp, AR70, 20W, 12V, FL24, Limited Quantities Available](https://rexel-cdn.com/products/product.jpg?i=A24D6726-93EB-4CE5-8A95-4D26F5E2CD52&f=420)
Halogen Lamp, AR70, 20W, 12V, FL24, Limited Quantities Available
Item #: 86630
Cat #: 20AR70/FL25-12V
UPC: 046135590122
Sign In or Register to view pricing and more.
Documents & Guides
Halogen Lamp, AR70, 20W, 12V, 3000K, Base: Double Contact Bayonet (BA15d), 100 CRI, Flood 24 Degree, Standard Case Qty: 20 *Sylvania Part # 59012*
Overview
Halogen Lamp, AR70, 20W, 12V, 3000K, Base: Double Contact Bayonet (BA15d), 100 CRI, Flood 24 Degree, Standard Case Qty: 20 *Sylvania Part # 59012*
Also known as: 046135590122, 20AR70/FL25-12V
Specifications
Color Temperature: | 3000 (Warm White) |
Volts AC: | 12 |
Wattage: | 20 |
Color Rendering Index (CRI): | 100 |
Shape: | AR70 (Aluminum Reflector) |
Angle: | 24° |
Light Technology: | Halogen |
Base: | Bayonet (BA15d) |
Color Temperature: | 3000 (Warm White) |
Wattage: | 20 |
Shape: | AR70 (Aluminum Reflector) |
Light Technology: | Halogen |
Volts AC: | 12 |
Color Rendering Index (CRI): | 100 |
Angle: | 24° |
Base: | Bayonet (BA15d) |
Customer Reviews
No reviews for this product
(0)