Reflector, Rectangular, 10.5 x 60mm, with Mounting Tabs

Item #: 86626

Cat #: 92-113

UPC: 611320454758

Reflector, Rectangular, 40.5 mm x 60 mm, with Mounting Tabs, Photoelectric Sensor
Sign In or Register to view pricing and more.

No associated products found.

Overview

Reflector, Rectangular, 40.5 mm x 60 mm, with Mounting Tabs, Photoelectric Sensor
Also known as: 611320454758, 92-113

Specifications

Type: Rectangular, Reflector
Width: 60 mm
Height: 40.500 mm
Type: Rectangular, Reflector
Height: 40.500 mm
Width: 60 mm

Customer Reviews

No reviews for this product
(0)