Cat6A,28AWG,UTP,PC,CM/LSZH,GR,10ft,EA

Item #: 866215

Cat #: UTP28X10GR

UPC: 074983028788

Sign In or Register to view pricing and more.
Category 6A Performance, 28AWG, UTP Patch Cord, CM/LSZH, Green, 10ft.

Overview

Category 6A Performance, 28AWG, UTP Patch Cord, CM/LSZH, Green, 10ft.
Also known as: 074983028788, UTP28X10GR

Specifications

Color: Green
Material: Copper
Length: 10 ft
Color: Green
Length: 10 ft
Material: Copper

Customer Reviews

No reviews for this product
(0)