FLOOD SLEEK 16 PAR16 60W MAX BRONZE

Item #: 86616

Cat #: LFP16A

UPC: 019813102429

Sign In or Register to view pricing and more.
Documents & Guides
LANDSCAPE FLOOD SLEEK 16 PAR16 60W MAX BRONZE

Overview

LANDSCAPE FLOOD SLEEK 16 PAR16 60W MAX BRONZE
Also known as: 019813102429, LFP16A

Specifications

Volts AC: 120
Diameter: 2 7/16 in
Color: Black, Bronze
Wattage: 60
Mounting: Knuckle
Light Technology: Halogen
Volts AC: 120
Color: Black, Bronze
Mounting: Knuckle
Diameter: 2 7/16 in
Wattage: 60
Light Technology: Halogen

Customer Reviews

No reviews for this product
(0)