Enclosure, Control Kit, STOP/START, Push Buttons, Box 1

Item #: 866128

Cat #: C600M1

UPC: 786680148293

Sign In or Register to view pricing and more.
Documents & Guides
Cover Control Kit, Type 1, Non-Combination, Box 1 Only, Cover Control Includes: M22 Series STOP/START Oval Pushbuttons ***Compatible With Type 1 Non-Combination Cover Control (Box 1 Only), Box 1 Offering Includes FVNR Contactor Sizes 00–2, Electronic FVNR Starters, Size 00–2 And Bi-Metallic FVNR Starters Size 00–1***

Overview

Cover Control Kit, Type 1, Non-Combination, Box 1 Only, Cover Control Includes: M22 Series STOP/START Oval Pushbuttons ***Compatible With Type 1 Non-Combination Cover Control (Box 1 Only), Box 1 Offering Includes FVNR Contactor Sizes 00–2, Electronic FVNR Starters, Size 00–2 And Bi-Metallic FVNR Starters Size 00–1***
Eaton is an intelligent power management company dedicated to improving the quality of life and protecting the environment for people everywhere. We are guided by our commitment to do business right, to operate sustainably and to help our customers manage power – today and well into the future. By capitalizing on the global growth trends of electrification and digitalization, we’re accelerating the planet’s transition to renewable energy and helping to solve the world’s most urgent power management challenges.
Also known as: 786680148293, C600M1

Specifications

Family / Style: M22
Type: Cover Control
Family / Style: M22
Type: Cover Control

Customer Reviews

No reviews for this product
(0)