1492-D Miniature Circuit Breakers, Trip Curve C, 2P, 6A

Item #: 866100

Cat #: 1492-D2C060

UPC: 887172344244

1492-D Miniature Circuit Breakers, Trip Curve C, 2-Pole, 6 Amp
Sign In or Register to view pricing and more.

No associated products found.

Overview

1492-D Miniature Circuit Breakers, Trip Curve C, 2-Pole, 6 Amp
Bulletin 1492-D Miniature Circuit Breakers provide overcurrent and short circuit protection for higher voltage DC circuits. These devices are also Miniature Circuit Breakers as defined by IEC Standards.
Also known as: 887172344244, 1492-D2C060

Specifications

Amps: 6
Poles: 2
Family / Style: 1492
Volts AC: 277, 480Y
Mounting: DIN Rail
Volts DC: 500
Type: Trip Curve C
Interrupt Rating AC: 10 kA
Amps: 6
Family / Style: 1492
Mounting: DIN Rail
Type: Trip Curve C
Poles: 2
Volts AC: 277, 480Y
Volts DC: 500
Interrupt Rating AC: 10 kA

Customer Reviews

No reviews for this product
(0)