1492-D Miniature Circuit Breakers, Trip Curve C, 1-Pole, 1.6 A

Item #: 865891

Cat #: 1492-D1C016

UPC: 887172344459

Sign In or Register to view pricing and more.
Documents & Guides
1492-D Miniature Circuit Breakers, Trip Curve C, 1-Pole, 1.6 A

Overview

1492-D Miniature Circuit Breakers, Trip Curve C, 1-Pole, 1.6 A
Also known as: 887172344459, 1492-D1C016

Specifications

Volts DC: 250
Family / Style: 1492
Mounting: DIN Rail
Poles: 1
Amps: 1.600
Type: Trip Curve C
Interrupt Rating AC: 10 kA
Volts DC: 250
Mounting: DIN Rail
Amps: 1.600
Interrupt Rating AC: 10 kA
Family / Style: 1492
Poles: 1
Type: Trip Curve C

Customer Reviews

No reviews for this product
(0)