7W PAR20 LED Lamp, 40K

Item #: 865799

Cat #: 7PAR20G4DIM/940FL40

UPC: 663593161109

Sign In or Register to view pricing and more.
Documents & Guides
Dimmable LED Lamp, 7W, 120V, Bulb: PAR20, Base: Medium Screw (E26), Lumens: 505, CRI: 90, Color Temperature: 4000K, Beam Angle: 40°, Rated Average Life: 40,000 Hrs.

Overview

Dimmable LED Lamp, 7W, 120V, Bulb: PAR20, Base: Medium Screw (E26), Lumens: 505, CRI: 90, Color Temperature: 4000K, Beam Angle: 40°, Rated Average Life: 40,000 Hrs.
Also known as: 663593161109, 7PAR20G4DIM/940FL40

Specifications

Base: Medium Screw (E26)
Wattage: 7
Color Temperature: 4000 (Cool White)
Volts AC: 120
Shape: PAR20 (Sealed Beam)
Color Rendering Index (CRI): 90
Lumens: 505
Light Technology: LED
Dimmable: Yes
Angle: 40°
Base: Medium Screw (E26)
Color Temperature: 4000 (Cool White)
Shape: PAR20 (Sealed Beam)
Lumens: 505
Dimmable: Yes
Wattage: 7
Volts AC: 120
Color Rendering Index (CRI): 90
Light Technology: LED
Angle: 40°

Customer Reviews

No reviews for this product
(0)