16W A21 LED Lamp, 41K

Item #: 865690

Cat #: LED16A21D41K

UPC: 762148269878

Sign In or Register to view pricing and more.
Documents & Guides
16W A21 DIMMABLE 41K

Overview

16W A21 DIMMABLE 41K
Also known as: 762148269878, LED16A21D41K

Specifications

Color Temperature: 4100 (Cool White)
Base: Medium Screw (E26)
Color Rendering Index (CRI): 82
Volts AC: 120
Shape: A19 (Arbitrary)
Wattage: 16
Lumens: 1650
Light Technology: LED
Dimmable: Yes
Color Temperature: 4100 (Cool White)
Color Rendering Index (CRI): 82
Shape: A19 (Arbitrary)
Lumens: 1650
Dimmable: Yes
Base: Medium Screw (E26)
Volts AC: 120
Wattage: 16
Light Technology: LED

Customer Reviews

No reviews for this product
(0)