LED Wallpack, 20 Watt, 5000K, 120V

Item #: 865649

Cat #: OLWX1LED20W50K120PE

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
LED Wallpack, 20 Watt, 5000K, 120 Volt, 120V Button Photocell

Overview

LED Wallpack, 20 Watt, 5000K, 120 Volt, 120V Button Photocell
Also known as: OLWX1LED20W50K120PE

Specifications

Type: Wallpack
Color: Dark Bronze
Color Temperature: 5000 (Bright White)
Volts AC: 120
Wattage: 20
Light Technology: LED
Type: Wallpack
Color Temperature: 5000 (Bright White)
Wattage: 20
Color: Dark Bronze
Volts AC: 120
Light Technology: LED

Customer Reviews

No reviews for this product
(0)