Sensor, Photoelectric, Sharp Cutoff Diffuse, RightSight, Infrared

Item #: 86563

Cat #: 42EF-S1MNA-F4

UPC: 662072844557

Sign In or Register to view pricing and more.
Documents & Guides
Sensor, Photoelectric, Sharp Cutoff Diffuse, RightSight, Infrared, 10.8 - 30 Volt DC, 25 mA, 3 - 130 mm Sensing Range, DC-2 Complementary LO/DO Outputs, 4-Pin DC Micro QD, 6 Inch Pigtail

Overview

Sensor, Photoelectric, Sharp Cutoff Diffuse, RightSight, Infrared, 10.8 - 30 Volt DC, 25 mA, 3 - 130 mm Sensing Range, DC-2 Complementary LO/DO Outputs, 4-Pin DC Micro QD, 6 Inch Pigtail
Also known as: 662072844557, 42EF-S1MNA-F4

Specifications

Size: 18 mm
Length: 6 in
Type: Sharp Cutoff Diffuse, Sensor, Photoelectric
Range: 3 - 130 mm
Volts DC Range: 10.800 - 30
Size: 18 mm
Type: Sharp Cutoff Diffuse, Sensor, Photoelectric
Volts DC Range: 10.800 - 30
Length: 6 in
Range: 3 - 130 mm

Customer Reviews

No reviews for this product
(0)