Svr PC 2000x600x1100 Bk

Item #: 865081

Cat #: PSCPC20611B

UPC: 783510156053

Sign In or Register to view pricing and more.
Documents & Guides
HOF PSCPC20611B SVR PC 2000X6

Overview

HOF PSCPC20611B SVR PC 2000X6
Also known as: 783510156053, PSCPC20611B

Specifications

Color: Black
Material: Steel
Width: 23.940 in
Height: 78.370 in
Depth: 43.280 in
Color: Black
Width: 23.940 in
Depth: 43.280 in
Material: Steel
Height: 78.370 in

Customer Reviews

No reviews for this product
(0)