Operator Adapter For Universal Cutout, Type: ABB Controls/Small Handle

Item #: 865040

Cat #: ABBSC

UPC: 783510280956

Documents & Guides
Operator Adapter For Universal Cutout, Type: ABB Controls/Small Handle, Material: Steel
Sign In or Register to view pricing and more.
Register or Sign In to view pricing
Sign In or Register to view pricing and more.

Register or Sign In to view pricing
Sign In or Register to view pricing and more.

Sign In or Register to view pricing and more.

Overview

Operator Adapter For Universal Cutout, Type: ABB Controls/Small Handle, Material: Steel
Used on all nVent HOFFMAN Type 4 and 12 disconnect enclosures with a universal flange cutout. An operator adapter is required to install a disconnect in Bulletin A21, A28, A34, A35, and A4L3D HOFFMAN enclosures that have a universal cutout. Operator adapters include an adapter plate and additional components needed to interlock the master door with the disconnect operating mechanism. Installation instructions are included with each operator adapter. Each brand and type of disconnect requires a different operator adapter. Be sure to select the correct operator adapter and enclosure for the disconnect device selected. A 400A (or greater) disconnect switch and 600A (or greater) circuit breaker require the large handle. A 200A (or less) disconnect switch and 400A (or less) circuit breaker require a small handle.
Also known as: 783510280956, ABBSC

Specifications

Material: Steel
Height: 10.560 in
Width: 2.450 in
Material: Steel
Width: 2.450 in
Height: 10.560 in

Customer Reviews

No reviews for this product
(0)