175 lb, Length: 21", Heavy Duty Cable Tie, White, 25/PK

Item #: 865009

Cat #: T150M9X2

UPC: 089306063728

Sign In or Register to view pricing and more.
Documents & Guides
Heavy Duty Cable Tie, 21 Inch Long, UL Rated, 175 Pound Tensile Strength, PA66, Natural, 25/pkg

Overview

Heavy Duty Cable Tie, 21 Inch Long, UL Rated, 175 Pound Tensile Strength, PA66, Natural, 25/pkg
HellermannTyton heavy duty cable ties offer a higher tensile strength for heavy load applications. The head design guarantees high tensile strength, as well as a low insertion force. For high volume applications, tensioning tools are availableto ensure consistent and safe installation.
Also known as: 089306063728, T150M9X2

Specifications

Weight Capacity: 175 lbs
Length: 21 in
Color: White
Material: Nylon
Weight Capacity: 175 lbs
Color: White
Length: 21 in
Material: Nylon

Customer Reviews

No reviews for this product
(0)