Control Tower Stack Light, Size: 50mm, 1/2" NPT Surface Mount

Item #: 86490

Cat #: 855EC-B24D3D5D4

UPC: 611320861907

Sign In or Register to view pricing and more.
Documents & Guides
Control Tower Stack Light, Size: 50mm, 1/2 Inch NPT Surface Mount, Black Base/Cap, 24 Volt AC/DC, Type: Steady Incandescent, Color: Green/Amber/Red, 855E Series.

Overview

Control Tower Stack Light, Size: 50mm, 1/2 Inch NPT Surface Mount, Black Base/Cap, 24 Volt AC/DC, Type: Steady Incandescent, Color: Green/Amber/Red, 855E Series.
Also known as: 611320861907, 855EC-B24D3D5D4

Specifications

Color: Amber, Red, Green
Volts DC: 24
Mounting: Surface
Volts AC: 24
Size: 50 mm
Color: Amber, Red, Green
Mounting: Surface
Size: 50 mm
Volts DC: 24
Volts AC: 24

Customer Reviews

No reviews for this product
(0)